KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tongue and Groove Plier Set, Dipped, 2Pcs.

WESTWARD| Zoro #: G2128183| Mfr #: 1UKN7

$22.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 2
Item: Tongue and Groove Plier Set
Includes: 10" and 12" Tongue and Groove Pliers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2128183 Mfr #: 1UKN7
Number of Pieces: 2Item: Tongue and Groove Plier Set
Includes: 10" and 12" Tongue and Groove PliersESD Safe: No
Handle Type: DippedHandle Color: Blue
Spring Return: NoMaterial: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Tongue and Groove Plier Set, Number of Pieces 2, ESD Safe No, Includes 10 In. and 12 In. Tongue and Groove Pliers, Standard Tool (Accessory Needed for Tethering), Spring Return No, Handle Type Dipped, Handle Color Blue, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews