Westward
16 in Curved Jaw Tongue and Groove Plier, Serrated
Mfr # 53JX06
Zoro # G2031047
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style Curved Jaw
- Features One Piece Rivet
- Material Steel
- Finish Polished
- Jaw Width 1/2 in
Explore More Products
- WESTWARD 7 in Curved Jaw Tongue and Groove Plier, Serrated 53JX07
- WESTWARD 6 5/8 in Straight Jaw Tongue and Groove Plier, Serrated 1UKL7
- WESTWARD 10 1/4 in Straight Jaw Tongue and Groove Plier, Serrated 1UKH8
- WESTWARD 20 in Straight Jaw Tongue and Groove Plier, Serrated 53JX04
- WESTWARD 10 in V-Jaw Tongue and Groove Plier, Serrated 53JX05
- WESTWARD 12 in Tongue and Groove Plier Serrated, Plastic Grip 793LA7
- KNIPEX Water Pump Pliers, 6" Cobra Water Pump P 87 01 150 SBA
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip 86 05 150 S02
- ROADPRO Diagonal Multi-Groove Joint Pliers, 10" RPS5538
- KNIPEX Water Pump Pliers, 10" 1000V Insulated 87 28 250 US
- GRAY TOOLS Water Pump Pliers, 10-1/4" Long, 1-1/2" Jaw 258A
- Westward Pliers