Westward
Tool Bag Set, Black/Red/White, Canvas, 3 Pockets
Mfr # 32PJ43
Zoro # G9100777
product price: $13.25
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Black/Red/White
- Material Canvas
- Features Set of three different colored bags
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Westward
- MFR # 32PJ43
- Zoro # G9100777
- UPC # 190735812389
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12" |
Length | 12" |
Overall Width | 12 in |
Height | 7" |
Overall Depth | 1 in |
Overall Height | 7 in |
Depth | 3/4" |
Overall Length | 1 in |
Interior Dimensions | 1 in L x 12 in W x 7 in H |
Description
Tool Bag Set, Bag Style Flat Zippered Tool Bags, Material Canvas, Closure Type Zipper, Number of Bags 3, Overall Height 7 in, Overall Depth 1 in, Overall Width 12 in, Reinforced Bottom No, Color Black/Red/White, Shape Rectangle, Drain Holes No, Features Set of three different colored bags, Includes Laptop Pocket No, Interior Dimensions 1 in L x 12 in W x 7 in H, Machine Washable No, Number of Handles 0, Number of Inside Pockets 3, Number of Outside Pockets 0, Number of Pockets 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" x 18" HSS Extra Long Drill Bit (DWDDL18X21/32)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----T7---21)
- WRIGHT TOOL 3/4 in Drive 6 pt, black oxide (68102)
- RICHELIEU CRV Screwdriver Bit Set - 40 Pieces (804980)
- WESTWARD Tool Bag, General Purpose, 15 Pockets, Black, Polyester, 20 Pockets (53JW36)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW40)
- WESTWARD Bucket Tool Organizer, Gray, Polyester, 30 Pockets (32PJ50)
- WESTWARD Duffel Bag, Black, Polyester, 3 Pockets (25F573)
- WESTWARD Tool Bag, Black, Polyester, 21 Pockets (32PJ37)
- WESTWARD Duffel Bag, Red, Polyester, 3 Pockets (25F575)
- DAYTON Tool Bag, Black, Canvas, 5 Pockets (19L414)
- KLEIN TOOLS Tool Bag, Brown, Leather, 0 Pockets (5108-18)