KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Bit, HSS, 1/4 In, 2 1/2

WESTWARD| Zoro #: G1677557| Mfr #: 4WZX6

$2.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tolerance: 0.005"
Item: Tool Bit
Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677557 Mfr #: 4WZX6
Tolerance: 0.005"Item: Tool Bit
Material: High Speed SteelRadius: Sharp Point
Angle: 15 DegreesApplication: General Purpose Work
Overall Length: 2-1/2"Style: Square
Shank Width: 1/4"Shank Height: 1/4"
Cutting Direction: Right/LeftFinish: Uncoated
Country of Origin (subject to change): India

Description

Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 1/4 In, Overall Length 2 1/2 In, For Milling And CuttingFine Detail

Reviews