KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Bit, HSS, 3/8 In, 3

WESTWARD| Zoro #: G0303922| Mfr #: 4WZX8

$4.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right/Left
Tolerance: 0.005"
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303922 Mfr #: 4WZX8
Cutting Direction: Right/LeftTolerance: 0.005"
Overall Length: 3"Angle: 15 Degrees
Finish: UncoatedShank Height: 3/8"
Style: SquareItem: Tool Bit
Application: General Purpose WorkShank Width: 3/8"
Material: High Speed SteelRadius: Sharp Point
Country of Origin (subject to change): India

Description

Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 3/8 In, Overall Length 3 In, For Milling And CuttingFine Detail

Reviews