KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Bit, HSS w/5 Pct Cobalt, 1 In, 7

WESTWARD| Zoro #: G0966883| Mfr #: 4WZX4

$65.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tolerance: 0.005"
Style: Square
Item: Tool Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966883 Mfr #: 4WZX4
Tolerance: 0.005"Style: Square
Item: Tool BitCutting Direction: Right/Left
Material: HSS 5 Percent CobaltShank Height: 1"
Overall Length: 7"Application: Heavy Cuts On Castings And Forgings
Finish: UncoatedRadius: Sharp Point
Angle: 15 DegreesShank Width: 1"
Country of Origin (subject to change): India

Description

Tool Bit, Straight, Number of Pieces 1, High Speed Steel With 5 Percent Cobalt, 15 Deg Angle, Shank 1 In, Overall Length 7 In, For Milling And CuttingFine Detail

Reviews