KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Bit, HSS w/5 Pct Cobalt, 1/4 In, 2 1/2

WESTWARD| Zoro #: G0838521| Mfr #: 4WZW7

$3.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right/Left
Tolerance: 0.005"
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838521 Mfr #: 4WZW7
Cutting Direction: Right/LeftTolerance: 0.005"
Overall Length: 2-1/2"Angle: 15 Degrees
Finish: UncoatedShank Height: 1/4"
Style: SquareItem: Tool Bit
Application: Heavy Cuts On Castings And ForgingsShank Width: 1/4"
Material: HSS 5 Percent CobaltRadius: Sharp Point
Country of Origin (subject to change): India

Description

Tool Bit, Straight, Number of Pieces 1, High Speed Steel With 5 Percent Cobalt, 15 Deg Angle, Shank 1/4 In, Overall Length 2 1/2 In, For Milling And CuttingFine Detail

Reviews