Tool Bit, w/5 Pct Cobalt, 5/16 In, 2 1/2

WESTWARD| Zoro #: G0457791| Mfr #: 4WZW8

$4.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right/Left
Tolerance: 0.005"
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457791 Mfr #: 4WZW8
Cutting Direction: Right/LeftTolerance: 0.005"
Overall Length: 2-1/2"Angle: 15 Degrees
Finish: UncoatedShank Height: 5/16"
Style: SquareItem: Tool Bit
Application: Heavy Cuts On Castings And ForgingsShank Width: 5/16"
Material: HSS 5 Percent CobaltRadius: Sharp Point
Country of Origin (subject to change): India

Description

Tool Bit, Straight, Number of Pieces 1, High Speed Steel With 5 Percent Cobalt, 15 Deg Angle, Shank 5/16 In, Overall Length 2 1/2 In, For Milling And CuttingFine Detail

Reviews