KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Case, 17 Pockets, 18 In W

WESTWARD| Zoro #: G1219197| Mfr #: 2WLK4

$28.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Item: Tool Case
Type: Combination
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219197 Mfr #: 2WLK4
Width: 18"Item: Tool Case
Type: CombinationFeatures: Case Shell Made Of Solid Aluminum Alloy, Reinforced Aluminum Trim For Ultra Strong Square Corners, Dotted Surface Includes Tool Pallet and 5-Piece Dividers and Shoulder Strap, Maximum Load Capacity: 33 lbs
Color: SilverDepth: 13"
Height: 6"Material: Solid Aluminum
Number of Pockets: 17Country of Origin (subject to change): China

Description

Tool Case, Combination, Number of Pockets 17 Pockets, Width 18 In, Depth 13 In, Height 6 In, Plastic Solid Aluminum, Color Silver, Case Shell Made Of Solid Aluminum Alloy, Reinforced Aluminum Trim For Ultra Strong Square Corners, Dotted Surface Includes Tool Pallet and 5-Piece Dividers and Shoulder Strap, Maximum Load Capacity: 33 lbs

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews