Shop Alternate Products
This Product is Discontinued
Westward
Tool Case, 37 Loops, 17 7/8 In W (Discontinued)
Mfr # 2WLJ3
Zoro # G2224126
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Elastic Loop
- Width 17-7/8"
- Height 6-1/4"
- Color Black
- Number of Pockets 37