Tool Case, 37 Pockets, 17 7/8 In W

WESTWARD| Zoro #: G1668965| Mfr #: 2WLJ2

$170.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668965 Mfr #: 2WLJ2
Features: Case Shell Made of Dent-Proof ABS Plastic, Robust Aluminum Frame ith Protection for Sharp Edges, (2) Lockable Clip Locks, (1) Combination Lock, Carrying Handle, Removable Dividers, Covering Board with Lid, Includes Tool Pallet with Pockets and Document Holder, Outside Dimension: 19" x 16" x 7"Item: Tool Case
Type: Easy PocketWidth: 17-7/8"
Number of Pockets: 37Depth: 13-5/8"
Height: 6-1/4"Material: ABS
Color: BlackFor Use With: -
Country of Origin (subject to change): China

Product Description

Tool Case, Easy Pocket, Number of Pockets 22 Front and Back, 15 Removable Cover Board, Width 17 7/8 In, Depth 13 5/8 In, Height 6 1/4 In, Plastic ABS, Color Black, Case Shell Made Of Dent-Proof ABS Plastic, Robust Aluminum Frame With Protection For Sharp Edges, Two Lockable Clip Locks, One Combination Lock, Carrying Handle, Removable Dividers, Covering Board With Lid, Includes Tool Pallet With Pockets and Document Holder, Outside Dimension: 19 In x 16 In x 7 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.