SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tool Case, 38 Pockets, 18 3/4 In W

WESTWARD| Zoro #: G1943724| Mfr #: 2WLJ9

$210.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943724 Mfr #: 2WLJ9
Country of Origin (subject to change): China

Description

Tool Case, High Impact, Number of Pockets 23 Front and Back, 15 Removable Cover Board, Width 18 3/4 In, Depth 14 1/4 In, Height 7 3/4 In, Plastic HPDE, Color Black, Vacuum Formed, Case Shell Made Of High Density Polyethylene Resins, Robust Alum Frame W/Protection For Sharp Edges, Two Lockable Clip Locks, One Combo Lock, Carrying Handle, Removable Dividers, Covering Board W/Lid, Tool Pallet W/Pockets and Document Holder, Outside Dimension: 19 Inx 6 Inx8 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews