DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Tool Case, 38 Pockets, 19 1/8 In W

WESTWARD| Zoro #: G1560632| Mfr #: 2WLJ6

$251.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1560632 Mfr #: 2WLJ6
Features: Case Shell Made of Dentproof ABS Plastic, Robust Aluminum Frame, Telescopic Handle, (2) Free Running Rollers, (2) Lockable Clip Locks, (1) Combination Lock, Carrying Handle, Removable Dividers, Covering Board with Lid, Includes Tool Pallet with Pockets and Document Holder, Outside Dimension: 20"x16"x10"Item: Tool Case
Type: Mobile, Run PocketWidth: 19-1/8"
Number of Pockets: 38Depth: 13-3/4"
Material: ABSHeight: 7-3/4"
Color: BlackFor Use With: -
Country of Origin (subject to change): China

Product Description

Tool Case, Mobile, Run Pocket, Number of Pockets 23 Front and Back, 15 Removable Cover Board, Width 19 1/8 In, Depth 13 3/4 In, Height 7 3/4 In, Plastic ABS, Color Black, Case Shell Made Of Dent-Proof ABS Plastic, Robust Aluminum Frame, Telescopic Handle, Two Free Running Rollers, Two Lockable Clip Locks, One Combination Lock, Carrying Handle, Removable Dividers, Covering Board With Lid, Includes Tool Pallet W/Pockets and Document Holder, Outside Dimension: 20 Inx16 Inx10 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.