KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Case, 38 Pockets, HDPE

WESTWARD| Zoro #: G1622047| Mfr #: 2WLK1

$282.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 19-1/8"
Item: Tool Case
Type: High Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622047 Mfr #: 2WLK1
Width: 19-1/8"Item: Tool Case
Type: High ImpactFeatures: Vacuum Formed, Case Shell Made Of High Density Polyethelyne Resines, Robust Alum Frame W/Protection For Sharp Edges, Two Lockable Clip Locks, One Combo Lock, Extendable Handle with 2 Free-Running Rollers, Removable Dividers, Covering Board W/Lid, Tool Pallet W/Pockets and Document Holder, Outside Dimension: 20" x 17" x 11"
Color: BlackDepth: 15"
Height: 9"Material: HDPE
Number of Pockets: 38Country of Origin (subject to change): China

Description

Tool Case, High Impact, Material HDPE, Number of Pockets 38, Width 19-1/8 In., Depth 15 In., Height 9 In., Color Black, Vacuum Formed, Case Shell Made Of High Density Polyethelyne Resines, Robust Alum Frame W/Protection For Sharp Edges, Two Lockable Clip Locks, One Combo Lock, Extendable Handle with 2 Free-Running Rollers, Removable Dividers, Covering Board W/Lid, Tool Pallet W/Pockets and Document Holder, Outside Dimension: 20 In. x 17 In. x 11 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews