SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

J Tool Storage Hook w/ Belt Clip, Silver/Black/Yellow

WESTWARD| Zoro #: G2142691| Mfr #: 5MZR6

$8.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: For Left or Right Hand Use, Rotates 180 Deg, Metal Belt ClipType: JColor: Silver, Black, Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142691 Mfr #: 5MZR6
Features: For Left or Right Hand Use, Rotates 180 Deg, Metal Belt ClipType: J
Color: Silver, Black, YellowWidth: 3-1/2"
Material: Metal and PlasticDepth: 1"
Height: 5"Item: Tool Storage Hook
For Use With: 5MZN4, 5MZL1, 5MZL0 or By ItselfCountry of Origin (subject to change): China

Description

Tool Storage Hook, J, Material Metal and Plastic, Color Silver, Black, Yellow, For Left or Right Hand Use, Rotates 180 Deg, Metal Belt Clip, For Use With G2343284, G2658031, G3028173 or By Itself

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews