SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tool Organizer, Rail, Mag.

WESTWARD| Zoro #: G1987492| Mfr #: 5NNE9

$29.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Steel / PlasticHeight: 1"Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987492 Mfr #: 5NNE9
Material: Steel / PlasticHeight: 1"
Length: 12"Item: Magnetic Tool Holder
Width: 2-1/4"For Use With: Small Tools And Parts
Color: Natural and RedCountry of Origin (subject to change): China

Description

Magnetic Tool Holder, Length 12", Width 2-1/4", Height 1", Steel / Plastic Material, Natural and Red, For Use With Small Tools And Parts

Restrictions and Compliance

*3: Hazardous material

Reviews