SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tool Organizer, Screwdriver, Mag.

WESTWARD| Zoro #: G2330255| Mfr #: 5NND8

$35.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Plastic PartitionsFor Use With: All Styles of Screwdrivers w/Steel ShanksColor: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2330255 Mfr #: 5NND8
Features: Plastic PartitionsFor Use With: All Styles of Screwdrivers w/Steel Shanks
Color: RedWidth: 2-1/4"
Material: Steel / PlasticLength: 11-1/4"
Height: 1-3/8"Item: Magnetic Screwdriver Holder
Country of Origin (subject to change): China

Description

Magnetic Screwdriver Holder, Length 11-1/4", Width 2-1/4", Height 1-3/8", Steel / Plastic Material, Red, Plastic Partitions, For Use With All Styles of Screwdrivers w/Steel Shanks

Restrictions and Compliance

*3: Hazardous material

Reviews