KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Pallets, 17 1/2 Lx13 W, 36 Pockets

WESTWARD| Zoro #: G1185046| Mfr #: 2WLK8

$35.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 13"
Features: 36 Tool Pockets
Item: Tool Pallets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185046 Mfr #: 2WLK8
Width: 13"Features: 36 Tool Pockets
Item: Tool PalletsType: Pocket
Finish: NylonFor Use With: 2WLJ8
Color: BlackLength: 17-1/2
Material: Carton BoardCountry of Origin (subject to change): China

Description

Tool Pallets, Pocket, Length 17 1/2 In, Width 13 In, Carton Board Material, Black, Nylon Finish, 22 Tool Pockets Front and Back, Removable Cover Board For The Floor Shell With 14 Tool Pockets, For Use With 2WLJ8, Includes 1 Tool Pallet, 1 Coverboard

Reviews