SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tool Pallets, 17 1/2 Lx13 W, 38 Pockets

WESTWARD| Zoro #: G0862565| Mfr #: 2WLK7

$31.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: NylonColor: BlackItem: Tool Pallets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862565 Mfr #: 2WLK7
Finish: NylonColor: Black
Item: Tool PalletsWidth: 13"
For Use With: 2WLJ9Type: Pocket
Features: 38 Tool PocketsHeight: -
Length: 17-1/2Material: Carton Board
Country of Origin (subject to change): China

Description

Tool Pallets, Pocket, Length 17 1/2 In, Width 13 In, Carton Board Material, Black, Nylon Finish, 23 Tool Pockets Front and Back, Removable Cover Board For The Floor Shell With 15 Tool Pockets, For Use With 2WLJ9, Includes 1 Tool Pallet, 1 Coverboard

Reviews