JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Tool Pallets, 17 3/4 Lx13 3/8 W, 117 Loops

WESTWARD| Zoro #: G2146024| Mfr #: 2WLL1

$29.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2146024 Mfr #: 2WLL1
Material: Carton BoardFinish: Nylon
Item: Tool PalletsColor: Black
Width: 13-3/8Type: Loop
Length: 17-3/4Features: 78 Tool Loops
Country of Origin (subject to change): China

Product Description

Tool Pallets, Loop, Length 17 3/4 In, Width 13 3/8 In, Carton Board Material, Black, Nylon Finish, 78 Tool Loops Front and Back, Removable Cover Board For The Floor Shell With 39 Tool Loops, For Use With G1668965, 2WLJ3, Includes 1 Tool Pallet, 1 Coverboard

Product Reviews

Save 15%. Sign up for Z-mail.