Tool Pallets, 17 3/4 Lx13 3/8 W, 37 Pocket

WESTWARD| Zoro #: G1008953| Mfr #: 2WLK9

$35.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1008953 Mfr #: 2WLK9
Finish: NylonItem: Tool Pallets
Height: -Material: Carton Board
Color: BlackWidth: 13-3/8
Type: PocketLength: 17-3/4
Features: 37 Tool PocketsCountry of Origin (subject to change): China

Product Description

Tool Pallets, Pocket, Length 17 3/4 In, Width 13 3/8 In, Carton Board Material, Black, Nylon Finish, 22 Tool Pockets Front and Back, Removable Cover Board For The Floor Shell With 15 Tool Pockets, For Use With G1668965, G2224126, Includes 1 Tool Pallet, 1 Coverboard

Product Reviews

Save 15%. Sign up for Z-mail.