Tool Pallets, 18 Lx13 3/4 W, 117 Tool Loop

WESTWARD| Zoro #: G2473624| Mfr #: 2WLL3

$43.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473624 Mfr #: 2WLL3
Finish: NylonItem: Tool Pallets
Height: -Material: Carton Board
Color: BlackLength: 18"
Features: 78 Tool LoopsWidth: 13-3/4
Type: LoopCountry of Origin (subject to change): China

Product Description

Tool Pallets, Loop, Length 18 In, Width 13 3/4 In, Carton Board Material, Black, Nylon Finish, 78 Tool Loops Front and Back, Removable Cover Board For The Floor Shell With 39 Tool Loops, For Use With G1560632, 2WLJ7, Includes 1 Tool Pallet, 1 Coverboard

Product Reviews

Save 15%. Sign up for Z-mail.