15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Tool Pallets, 30 Tool Pockets/17 Loops

WESTWARD| Zoro #: G1964812| Mfr #: 2WLL5

$14.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1964812 Mfr #: 2WLL5
Finish: NylonFeatures: 30 Tool Pockets, 17 Tool Loops
Item: Tool PalletsType: Combination
Length: 17-3/4Width: 13"
Material: Carton BoardHeight: -
Color: Black w/Silver TrimCountry of Origin (subject to change): China

Product Description

Tool Pallets, Combination, Length 17 3/4 In, Width 13 In, Carton Board Material, Black With Blue Trim, Nylon Finish, 30 Tool Pockets Front and Back, For Use With G2547133, G1935622, G0686183, Includes 1 Tool Pallet

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.