STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Ballistic Poly Tool Rig w/Belt, Fits up to 52" , Black/Blue

WESTWARD| Zoro #: G1936952| Mfr #: 5MZP5

$62.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black/Blue
Width: 58-3/4"
Depth: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936952 Mfr #: 5MZP5
Color: Black/BlueWidth: 58-3/4"
Depth: 6"Height: 14"
Item: Ballistic Poly Tool Rig w/BeltFeatures: Super Capacity Pouches for Maximum Tool and Fastener Storage, Numerous Pockets and Loops for Tool Storage, Pouches Have Adjustable Hook and Loop on Back for Greater Customization, Includes Metal Hammer Loop and Monsterhook(TM), 5 D-Rings Adjustable to Attach 3 Or 4 Point Suspenders, Metal Grommet Rows On Belt.
Waist Size: Fits up to 54"For Use With: No. 5MZP4
Belt Type: PP Webbed Belt with Metal Double Prong Roller BuckleMaterial: 1680 Polyester, Polypropylene Webbing
Number of Pockets: 18Country of Origin (subject to change): China

Description

Ballistic Poly Tool Rig w/Belt, Width 58-3/4 In., Depth 6 In., Height 14 In., Waist Size Fits up to 52 In., Number of Pockets 16, 1680 Polyester, Polypropylene Webbing Material, Black/Blue, Belt Type PP Webbed Belt with Metal Double Prong Roller Buckle

Reviews