Tool Set, Double Flaring

WESTWARD| Zoro #: G1393777| Mfr #: 1UBH3

$52.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): -Item: Tool SetMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393777 Mfr #: 1UBH3
Length (In.): -Item: Tool Set
Material: Carbon SteelNumber of Pieces: 8
Socket Sizes (In.): -Application: Precisely Flares Tubing To 0.40 Wall Thickness To SAE 45 Degree Flares
For Use With: Hardened Bar Assembly Clamps Five Tubing Sizes 3/16, 1/4, 5/16, 3/8, and 1/2"Includes: Flaring Tool, Bar Assembly,5 Adapters, Blow Mold Case
Type: Double FlaringCountry of Origin (subject to change): Taiwan, Province of China

Description

Tool Set, Double Flaring, Precisely Flares Tubing To 0.40 Wall Thickness To SAE 45 Degree Flares, For Use With Hardened Bar Assembly Clamps Five Tubing Sizes 3/16, 1/4, 5/16, 3/8, and 1/2 In, Material Carbon Steel, Number of Pieces 8, Includes Flaring Tool, Bar Assembly, 5 Adapters, Blow Mold Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews