KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Set, Master, 178pc

WESTWARD| Zoro #: G1478644| Mfr #: 3VA96

$537.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pliers Included: Solid Joint Pliers-7-1/2" Diagonal, 6-1/2" Long Nose Locking, 8" Slip Joint And 10" Tongue and Groove
Standards: ANSI
Number of Pliers: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478644 Mfr #: 3VA96
Pliers Included: Solid Joint Pliers-7-1/2" Diagonal, 6-1/2" Long Nose Locking, 8" Slip Joint And 10" Tongue and GrooveStandards: ANSI
Number of Pliers: 4Wrenches Included: Combination, Satin Finish, 12 Point SAE-1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16 And 1 1/8 In, Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 And 24 mm, Adjustable-8 And 10 In, Long Box End, 12
Number of Striking Tools: 23/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Deep SAE 12 Point-3/8, 7/16, 1/2 And 9/16", Standard Metric 6-Point-9, 10, 11, 12, 13, 14, 15, 17 And 19mm, 12 Point-9
Primary Application: General PurposeSAE or Metric: SAE, Metric
Miscellaneous Tools Included: High Tension Hacksaw And M"i-Frame Set with 10 and 12 " Blades, 20 Short Series L Shaped Hex Key Wrench Set-Standard Sizes 0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8 ", Metric Sizes-1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0 And 10.0mm1/4 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Deep SAE 6-Point-3/16, 1/4, 9/32, And 5/16, Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Spark Plug Socket-5/8 And 3/16 In, Accessories- 3 In Extension Bar, Quick Release Ratchet 5 1/2 In Long
Drive Size: 1/4", 3/8", 1/2"Number of Pieces: 178
Striking Tools Included: 21/2 In. Drive Sockets/Accs. Included: Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8, Accessories-5" Long Extension Bar, Quick Release Ratchet, 8 3/4" Long
Number of Miscellaneous Tools: 22Number of Wrenches: 41
Number of Screwdrivers: 20Number of Consumable Parts: 0
Recommended Tool Boxes: 2CZX2, 2CZX3, 4FB45, 4FB46Number of Sockets/Accs.: 89
Country of Origin (subject to change): Multiple

Description

Master Tool Set, Primary Application General Purpose, SAE, Metric, Number of Pieces 178, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 89, Number of Wrenches 41, Number of Pliers 4, Number of Screwdrivers 20, Number of Striking Tools 2, Number of Miscellaneous Tools 22, Number of Consumable Parts 0, Recommended Tool Boxes 2CZX2, 2CZX3, 4FB45, 4FB46, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews