Tool Set, Master, 257pc

WESTWARD| Zoro #: G0472412| Mfr #: 3VA97

$575.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Application: General Purpose
Number of Wrenches: 19
3/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", Deep SAE 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, And 13/16", Standard Metric 6-Point-9,
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472412 Mfr #: 3VA97
Primary Application: General PurposeNumber of Wrenches: 19
3/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", Deep SAE 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, And 13/16", Standard Metric 6-Point-9,Standards: ANSI
Wrenches Included: Combination, Satin Finish, 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16", Flare Nut, SAE- 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16 And 3/4 x 7/8", Metric-9 x 11, 10 x 12, 13 x 14 And 15 x 17mmNumber of Miscellaneous Tools: 22
Number of Screwdrivers: 37Miscellaneous Tools Included: 22 Long Arm Hex Key Wrench Set-Standard Sizes-5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8", Metric Sizes-1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 And 10.0 mm
Number of Pieces: 2571/2 In. Drive Sockets/Accs. Included: Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Flexible Handle, And Quick Release Ratch
Number of Sockets/Accs.: 171Drive Size: 1/4", 3/8", 1/2"
Recommended Tool Boxes: 2CZX2, 2CZX3, 6C669, 6C670Number of Consumable Parts: 0
Item: Master Tool SetNumber of Pliers: 8
Pliers Included: Solid Joint Pliers-7-1/2" Diagonal Cutter, 8" Long Nose And 8" Linesman, Locking Pliers- 5" curved jaw, 8-1/2" Long Nose, 10" Straight Jaw, 7" Curved Jaw And 9" Long Nose1/4 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3 In Long Extension Bar, Quick Release Ratchet, 5 1/2 In Long
SAE or Metric: SAE, MetricCountry of Origin (subject to change): Multiple

Description

Master Tool Set, Primary Application General Purpose, SAE, Metric, Number of Pieces 257, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 171, Number of Wrenches 19, Number of Pliers 8, Number of Screwdrivers 37, Number of Miscellaneous Tools 22, Number of Consumable Parts 0, Recommended Tool Boxes 2CZX2, 2CZX3, 6C669, 6C670, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews