Tool Set, Master, 307pc

WESTWARD| Zoro #: G1043122| Mfr #: 3VA99

$1,469.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1043122 Mfr #: 3VA99
Number of Consumable Parts: 01/4 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3 In Long Extension Bar. Quick Release Ratchet-5 1/2 In Long
3/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8 In, 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8 In, Deep SAE 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16 In, Standard Metric 6-Point-9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 And 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Spark Plug Sockets 5/8 And 13/16 In, Slotted Bit Sockets-3/16, 1/4 And 9/32 In, Phillips Bit Sockets-#1, 2, And 3, Torx Bit Sockets-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8, 3/16, 1/4, 5/32, 7/32, 5/16 And 3/8 In, Metric-4, 5, 6, 7, 8, 9, And 10mm Accessories-3/8 In Female x 1/4 In Male Adapter, 3 In Long Extension Bar, Spinner Handle, Quick Release Ratchet 7 3/4 In Long1/2 In. Drive Sockets/Accs. Included: Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Flexible Handle, And Quick Release Ratch
Wrenches Included: Combination, Satin Finish, 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16 In, Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 And 21mm, Stubby, Satin Finish, 12 Point SAE-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, And 3/4 In, Pliers Included: Solid Joint Pliers-8" Long Nose, 7-1/2" Diagonal Cutter And 8" Linesman, Locking Pliers- 5" curved jaw, 6-1/2" Long Nose And 10" Curved Jaw
Striking Tools Included: 1"Miscellaneous Tools Included: 22 Long Arm Hex Key Wrench Set-Standard Sizes-5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8 ", Metric Sizes-1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 And 10.0 mm, 16 Fold-up Hex Key Wrench Set-Sizes 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 And 3/16 ", Metric Sizes 1.5, 2, 2.5, 3, 4, 5 And 6mm, Retractable Utilitiy Knife, High Tension Hacksaw, M"i-Frame Set with 10 and 12 " Blades, Pry Bar Set-24 " Gooseneck Wreck"g Bar, 15 " Flat Utility Bar, 12 " Pry Bar And 18 " Pry Bar, 12 ft Tape Measure, 1 1/4 " W Flexible Putty Knife, Aviation Snips-Straight, Left, And Right
Recommended Tool Boxes: 2CZY1, 2CZX8, 4FB52, 4FB56, 4FB60Item: Master Tool Set
Number of Pieces: 307Drive Size: 1/4", 3/8", 1/2"
Number of Sockets/Accs.: 171Number of Wrenches: 59
Number of Pliers: 6Number of Screwdrivers: 20
Number of Striking Tools: 1Number of Miscellaneous Tools: 50
SAE or Metric: SAE, MetricPrimary Application: General Purpose
Standards: ANSICountry of Origin (subject to change): Multiple

Product Description

Master Tool Set, Primary Application General Purpose, SAE, Metric, Number of Pieces 307, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 171, Number of Wrenches 59, Number of Pliers 6, Number of Screwdrivers 20, Number of Striking Tools 1, Number of Miscellaneous Tools 50, Number of Consumable Parts 0, Recommended Tool Boxes 2CZY1, 2CZX8, 4FB52, 4FB56, 10004, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.