KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Set, Master, 396pc

WESTWARD| Zoro #: G0398535| Mfr #: 3VB10

$1257.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pliers Included: Solid Joint Pliers-7-1/2" Diagonal Cutter, 8" Long Nose, 10" Tongue and Groove, 8" Linesman, 8" Adjustable, 6 and 8" Slip Joint Pliers, Locking Pliers- 5" Curved Jaw, 6-1/2" Long Nose, 10" Straight, 7" Curved Jaw And 9" Long Nose
Standards: ANSI
Number of Pliers: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398535 Mfr #: 3VB10
Pliers Included: Solid Joint Pliers-7-1/2" Diagonal Cutter, 8" Long Nose, 10" Tongue and Groove, 8" Linesman, 8" Adjustable, 6 and 8" Slip Joint Pliers, Locking Pliers- 5" Curved Jaw, 6-1/2" Long Nose, 10" Straight, 7" Curved Jaw And 9" Long NoseStandards: ANSI
Number of Pliers: 15Wrenches Included: Combination, Satin Finish, 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16 In, Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17 And 19mm, Stubby, Satin Finish, 12 Point SAE-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, And 3/4 In, Metric-
Number of Striking Tools: 33/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8 In, 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8 In, Deep SAE 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16 In, Standard Metric 6-Point-9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 And 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Spark Plug Sockets 5/8 And 13/16 In, Slotted Bit Sockets-3/16, 1/4 And 9/32 In, Phillips Bit Sockets-#1, 2, And 3, Torx Bit Sockets-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8, 3/16, 1/4, 5/32, 7/32, 5/16 And 3/8 In, Metric-4, 5, 6, 7, 8, 9 And 10mm, Accessories-3/8 In Female x 1/4 In Male Adapter, 3 In Long Extension Bar, Spinner Handle, Quick Release Ratchet 7 3/4 In Long
Primary Application: General PurposeSAE or Metric: SAE, Metric
Miscellaneous Tools Included: 11 Standard Long Arm Key Wrench Set Sizes-5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8 ", 11 Metric Long Arm Hex Key Wrench Set Sizes-1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 And 10.0mm, 10 Ball End Hex Key Set Sizes-0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8 " And 10 Metric Ball End Hex Key Set Sizes-1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0 And 10.0, End Nipper, High Tension Hacksaw And M"i-Frame Set with 10 And 12 " Blades, 33 Screwdriver Bit Set "cludes Magnetic Bit Holder, Magnetic Bit Driver Handle, Nut Setters 3/16 - 7/16 ", Phillips-#0, 1, 2, 3, Slotted-3, 4, 4.5, 5, 6 And 7mm, Hex-3/32, 1/8, 5/32, 3/16, 7/32 And 1/4 ", Torx-T10, T15, T20, T25, T27, T30 And T40, Retractable Utility Knife, Flat Chisels-1/2, 5/8, 3/4, 7/8 And 1 " Blade, Solid Punch-5/32 X 3/8, 532 X 1/2, 3/16 and 3/8 " Blade, P" Punch-3/32, 1/8, 3/16 And 1/4 " Blade, Center Punch-3/8 X 5/8 " Blade, Goose Neck Wreck"g Bar-24 ", Flat Utility Bar-15 ", Pry Bar-12 And 18 " Putty Knife-1 1/4 " W Stiff, 12 ft Tape Measure, Aviation Snips-Left, Right, And Straight, Snap R"g Tool Set-Straight Tip Head-0.045 And 0.06 " Diameter, Tip Head- 45 And 90 Degrees1/4 In. Drive Sockets/Accs. Included: Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3 In Long Extension Bar. Quick Release Ratchet-5 1/2 In Long
Drive Size: 1/4", 3/8", 1/2"Number of Pieces: 396
Striking Tools Included: 31/2 In. Drive Sockets/Accs. Included: Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Flexible Handle, And Quick Release Ratch
Number of Miscellaneous Tools: 122Number of Wrenches: 55
Number of Screwdrivers: 30Number of Consumable Parts: 0
Recommended Tool Boxes: 2CZX9, 2CZX8, 1RC73, 4FB53, 4FB57Number of Sockets/Accs.: 171
Country of Origin (subject to change): Multiple

Description

Master Tool Set, Primary Application General Purpose, SAE, Metric, Number of Pieces 396, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 171, Number of Wrenches 55, Number of Pliers 15, Number of Screwdrivers 30, Number of Striking Tools 3, Number of Miscellaneous Tools 122, Number of Consumable Parts 0, Recommended Tool Boxes 2CZX9, 2CZX8, 1RC73, 4FB53, 10004, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews