BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Open Top Tool Tote w/ Padded Shoulder Strap, Black/Blue

WESTWARD| Zoro #: G0529453| Mfr #: 5MZP0

$35.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Depth: 5-1/4"Number of Outside Pockets: 13Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0529453 Mfr #: 5MZP0
Overall Depth: 5-1/4"Number of Outside Pockets: 13
Number of Pieces: 1Closure Type: Open Top
Overall Width: 9-1/2"Material: 600d Polyester
Number of Inside Pockets: 0Number of Pockets: 13
Basic Material: PolyesterColor: Black/Blue
Overall Height: 12"Nominal Overall Width: 9"
Nominal Overall Height: 12"Typical Bag or Tote Application: Electricians
Primary Tool Bag Color: BlackItem: Tool Tote
Nominal Overall Depth: 5"Country of Origin (subject to change): China

Description

Tool Tote, Electricians, Number of Pockets 13, Polyester, Closure Type Open Top, Nominal Overall Width 9 In., Nominal Overall Depth 5 In., Nominal Overall Height 12 In., Primary Tool Bag Color Black, Number of Pieces 1, Overall Width 9-1/2 In., Overall Depth 5-1/4 In., Overall Height 12 In., Number of Inside Pockets 0, Number of Outside Pockets 13, Color Black/Blue, Material 600D Polyester

Reviews