20" General Purpose Tool Tote, 23 Pockets, Black/Blue

WESTWARD| Zoro #: G1493685| Mfr #: 5MZP7

$82.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1493685 Mfr #: 5MZP7
Material: 600D PolyesterColor: Black/Blue
Features: Adjustable Shoulder Strap, Tubular Steel Handle with Padded Grip, Plastic Feet, Zippered Front Pocket with ID WindowItem: Tool Tote
Number of Pockets: 23Typical Bag or Tote Application: General Purpose
Basic Material: PolyesterNumber of Outside Pockets: 13
Number of Inside Pockets: 10Closure Type: Open Top
Overall Width: 20"Overall Height: 10"
Primary Tool Bag Color: BlackOverall Depth: 8"
Nominal Overall Height: 10"Nominal Overall Depth: 8"
Number of Pieces: 1Nominal Overall Width: 20"
Country of Origin (subject to change): China

Product Description

Tool Tote, General Purpose, Number of Pockets 23, Polyester, Closure Type Open Top, Nominal Overall Width 20 In., Nominal Overall Depth 8 In., Nominal Overall Height 10 In., Primary Tool Bag Color Black, Number of Pieces 1, Overall Width 20 In., Overall Depth 8 In., Overall Height 10 In., Number of Inside Pockets 10, Number of Outside Pockets 13, Color Black/Blue, Material 600D Polyester

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.