Rollng Cabnt, 30 in.W x 20 in.D x 31 in.H

WESTWARD| Zoro #: G0472805| Mfr #: 2CZY2

$320.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Work Surface Material: Steel
Caster Wheel Material: Phenolic
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472805 Mfr #: 2CZY2
Work Surface Material: SteelCaster Wheel Material: Phenolic
Material: steelCaster Type: (2) Swivel, (2) Locking Swivel
Gauge: Cover: 18, Tray: 19, Legs: 16, Drawers: 21Height: 31"
Drawer Slides: Ball BearingStorage Capacity: 11,000 cu. in.
Caster Size: 4" x 1-1/4"Color: Black
Locking System: Slot keyFinish: Gloss
Number of Drawers: 3Features: Drawer Safety Latch, Bulk Storage Compartment For Large Tools
Series: Utility cartLoad Rating: 250 lb.
Drawer Capacity: 88 lb.Configuration: (2) 12"W x 18"D x 3"H, (1) 26"W x 18"D x 3"H
Depth: 20"Includes: Drawer liners
Number of Shelves: 1Width: 30"
Handles: Tubular MetalCountry of Origin (subject to change): China

Description

Rolling Tool Cart, Width 30 In., Depth 20 In., Height 31 In., Number of Drawers 3, Black, Drawer Capacity 88 lb., Ball Bearing Drawer Slides, Storage Capacity 11,000 cu. in., Load Rating 250 lb., Caster Size 4 x 1-1/4 In., Number of Shelves 1, Steel, Cover 18/Tray 19/Legs 16/Drawers 21 Gauge, Caster Type 4 Swivel (2 with Locks), Slot key, Tubular Metal Handles, Configuration (2) 12W x 18D x 3 In.H, (1) 26W x 18D x 3 In.H, High Gloss Finish, Includes Drawer Liners

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews