KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Torque Limit Adapter, 1/2x1/2, 480in.-lb.

WESTWARD| Zoro #: G1654642| Mfr #: 5WFN7

$130.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Ratchet Handle/Any Input Drive
Max. Rated Output: 480 in.-lb.
Female Input Square Drive: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654642 Mfr #: 5WFN7
For Use With: Ratchet Handle/Any Input DriveMax. Rated Output: 480 in.-lb.
Female Input Square Drive: 1/2"Overall Dia.: 2-3/16"
Overall Height: 2-11/16"Male Output Square Drive: 1/2"
Rotation: CW/CCWMax. Rated Input: 10 ft.-lb.
Item: Torque LimiterCountry of Origin (subject to change): India

Description

Torque Limiter, Female Input Square Drive 1/2 In., Male Output Square Drive 1/2 In., Max. Rated Input 120 in.-lb., Max. Rated Output 480 in.-lb., Overall Dia. 2-3/16 In., Overall Height 2-11/16 In., Rotation CW/CCW, For Use With Ratchet Handle/Any Input Drive

Reviews