KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Torque Limit Adapter, 1/2x1/2, 900in.-lb.

WESTWARD| Zoro #: G0958291| Mfr #: 5WFN9

$215.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Rated Input: 40 ft.-lb.
Item: Torque Limiter
Male Output Square Drive: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958291 Mfr #: 5WFN9
Max. Rated Input: 40 ft.-lb.Item: Torque Limiter
Male Output Square Drive: 1/2"For Use With: Ratchet Handle/Any Input Drive
Overall Dia.: 3"Overall Height: 3"
Max. Rated Output: 900 in.-lb.Rotation: CW/CCW
Female Input Square Drive: 1/2"Country of Origin (subject to change): India

Description

Torque Limiter, Female Input Square Drive 1/2 In., Male Output Square Drive 1/2 In., Max. Rated Output 900 in.-lb., Max. Rated Input 40 ft.-lb., Overall Dia. 3 In., Overall Height 3 In., Rotation CW/CCW, For Use With Ratchet Handle/Any Input Drive

Reviews