DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Torque Limit Adapter, 3/8x3/8, 300in.-lb.

WESTWARD| Zoro #: G2316036| Mfr #: 5WFN6

$92.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Rated Input: 5 ft.-lb.
Item: Torque Limiter
Male Output Square Drive: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316036 Mfr #: 5WFN6
Max. Rated Input: 5 ft.-lb.Item: Torque Limiter
Male Output Square Drive: 3/8"For Use With: Ratchet Handle/Any Input Drive
Overall Dia.: 1-5/8"Overall Height: 2-3/16"
Max. Rated Output: 300 in.-lb.Rotation: CW/CCW
Female Input Square Drive: 3/8"Country of Origin (subject to change): India

Description

Torque Limiter, Female Input Square Drive 3/8 In., Male Output Square Drive 3/8 In., Max. Rated Output 300 in.-lb., Max. Rated Input 5 ft.-lb., Overall Dia. 1-5/8 In., Overall Height 2-3/16 In., Rotation CW/CCW, For Use With Ratchet Handle/Any Input Drive

Reviews