PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Torque Multiplier, 1250 ft-lb, 1/2x3/4 Dr

WESTWARD| Zoro #: G2319396| Mfr #: 5WFL7

$848.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Female Input Square Drive: 1/2"Head Dia.: 4-3/16"Gear Ratio: 5:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319396 Mfr #: 5WFL7
Female Input Square Drive: 1/2"Head Dia.: 4-3/16"
Gear Ratio: 5:1Max. Rated Input: 250 ft.-lb.
Torque Measurement Type: Foot-PoundOverload Protection:
Reaction System: Head Thickness: 4-5/16"
Calibration Certificate Included: NoAccuracy: +/-5%
Material: Ergonomic BimaterialItem: Torque Multiplier
Male Output Square Drive: 3/4"Max. Rated Output: 1250 ft.-lb.
Overall Length: 16-1/2"Gear System: Single Stage Planetary
Antibacklash Device: Not includedIncludes: Blow Molded Case
Application: For Use w/Torque Wrenches, Heavy Duty Power or Impact Sockets, Not For Use w/Power Drive ToolsTorque Ratio: 1:5
Handle Length: 12"Country of Origin (subject to change): India

Description

Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Foot-Pound, Max. Rated Input 250 ft.-lb., Max. Rated Output 1250 ft.-lb., Torque Ratio 1:5, Gear Ratio 5:1, Gear System Single Stage Planetary, Overall Length 16-1/2 In., Accuracy +/-5 Percent, Reaction System Handle Type, Handle Length 12 In., Head Dia. 4-3/16 In., Head Thickness 4-5/16 In., Material Ergonomic Bimaterial

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews