WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Torque Multiplier, 2050 ft-lb, 3/4 x 1 Dr

WESTWARD| Zoro #: G1167634| Mfr #: 5WFL8

$1677.01 /ea

This item ships free. DetailsStandard ground shipping
Details:
Torque Measurement Type: Foot-Pound
Material: Ergonomic Bimaterial
Reaction System:
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1167634 Mfr #: 5WFL8
Torque Measurement Type: Foot-PoundMaterial: Ergonomic Bimaterial
Reaction System: Accuracy: +/-5%
Head Dia.: 4-3/16"Overall Length: 16-1/2"
Handle Length: 12"Includes: Blow Molded Case
Calibration Certificate Included: NoGear Ratio: 5.5:1
Item: Torque MultiplierTorque Ratio: 1:5
Antibacklash Device: Not includedGear System: Single Stage Planetary
Male Output Square Drive: 1"Female Input Square Drive: 3/4"
Overload Protection: Safety Groove at Male Output DriveMax. Rated Input: 410 ft.-lb.
Application: For Use w/Torque Wrenches, Heavy Duty Power or Impact Sockets, Not For Use w/Power Drive ToolsMax. Rated Output: 2050 ft.-lb.
Head Thickness: 5-1/4"Country of Origin (subject to change): India

Product Description

Torque Multiplier, Female Input Square Drive 3/4 In., Male Output Square Drive 1 In., Foot-Pound, Max. Rated Input 410 ft.-lb., Max. Rated Output 2050 ft.-lb., Torque Ratio 1:5, Gear Ratio 5.5:1, Gear System Single Stage Planetary, Overall Length 16-1/2 In., Accuracy +/-5 Percent, Reaction System Handle Type, Overload Protection Safety Groove at Male Output Drive, Handle Length 12 In., Head Dia. 4-3/16 In., Head Thickness 5-1/4 In., Material Ergonomic Bimaterial

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews