Shop Alternate Products
This Product is Discontinued
Westward
Torque Multiplier, 3300 ft-lb, 1/2x1 1/2 (Discontinued)
Mfr # 5WFN0
Zoro # G0263137
Free Shipping & Returns
This Product is Discontinued
Key Features
- Torque Measurement Type Foot-Pound
- Torque Ratio 1:25
- Female Input Square Drive 1/2 in
- Male Output Square Drive 1 1/2 in
- Max. Rated Input 132 ft-lb