KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Torque Multiplier, 4500 ft-lb, 3/4x1-1/2

WESTWARD| Zoro #: G0992966| Mfr #: 5WFN4

$4365.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Torque Measurement Type: Foot-Pound
Material: Ergonomic Bimaterial
Reaction System:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992966 Mfr #: 5WFN4
Torque Measurement Type: Foot-PoundMaterial: Ergonomic Bimaterial
Reaction System: Accuracy: +/-5%
Overall Length: 17-1/2"Head Dia.: 6-5/8"
Calibration Certificate Included: NoGear Ratio: 27:1
Item: Torque MultiplierTorque Ratio: 1:25
Antibacklash Device: Self Contained 2 PositionGear System: 2 Stage Planetary
Male Output Square Drive: 1-1/2"Female Input Square Drive: 3/4"
Overload Protection: Safety Groove at Male Output DriveMax. Rated Input: 180 ft.-lb.
Application: For Use w/Torque Wrenches, Heavy Duty Power or Impact Sockets, Not For Use w/Power Drive ToolsHandle Length:
Max. Rated Output: 4500 ft.-lb.Head Thickness: 9"
Country of Origin (subject to change): India

Description

Torque Multiplier, Female Input Square Drive 3/4 In., Male Output Square Drive 1-1/2 In., Foot-Pound, Max. Rated Input 180 ft.-lb., Max. Rated Output 4500 ft.-lb., Torque Ratio 1:25, Gear Ratio 27:1, Gear System 2 Stage Planetary, Antibacklash Device Self Contained 2 Position, Overall Length 17-1/2 In., Accuracy +/-5 Percent, Reaction System Reaction Plate w/Slave Drive, Overload Protection Safety Groove at Male Output Drive, Head Dia. 6-5/8 In., Head Thickness 9 In.

Reviews