SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Torque Multiplier, 950 ft-lb, 1/2x3/4 Dr

WESTWARD| Zoro #: G1315824| Mfr #: 5WFN2

$672.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Male Output Square Drive: 3/4"Handle Length: 12"Torque Ratio: 1:4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315824 Mfr #: 5WFN2
Male Output Square Drive: 3/4"Handle Length: 12"
Torque Ratio: 1:4Head Dia.: 4-3/16"
Material: Ergonomic BimaterialHead Thickness: 4-1/4"
Torque Measurement Type: Foot-PoundIncludes: Blow Molded Case
Female Input Square Drive: 1/2"Accuracy: +/-5%
Gear System: Single Stage PlanetaryAntibacklash Device: Not included
Overall Length: 16-1/2"Application: For Use w/Torque Wrenches, Heavy Duty Power or Impact Sockets, Not For Use w/Power Drive Tools
Max. Rated Output: 950 ft.-lb.Calibration Certificate Included: No
Reaction System: Item: Torque Multiplier
Max. Rated Input: 237 ft.-lb.Overload Protection:
Gear Ratio: 4.5:1Country of Origin (subject to change): India

Description

Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Foot-Pound, Max. Rated Input 237 ft.-lb., Max. Rated Output 950 ft.-lb., Torque Ratio 1:4, Gear Ratio 4.5:1, Gear System Single Stage Planetary, Overall Length 16-1/2 In., Accuracy +/-5 Percent, Reaction System Handle Type, Handle Length 12 In., Head Dia. 4-3/16 In., Head Thickness 4-1/4 In., Material Ergonomic Bimaterial

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews