HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Torque Socket, 13/16 In, 100 Ft-Lbs

WESTWARD| Zoro #: G2243927| Mfr #: 2HLD5

$26.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Torque Socket
Size: 13/16"
Working Torque (Newton Meter): 135.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243927 Mfr #: 2HLD5
Item: Torque SocketSize: 13/16"
Working Torque (Newton Meter): 135.0Length (In.): 10
For Use With: Impact WrenchTorque (Foot-Pounds): 100
Color: BrownDrive Size (In.): 1/2
Material: steelCountry of Origin (subject to change): United States

Description

Torque Socket, For Use With Impact Wrench, Drive Size 1/2 In, Size 13/16 In, Torque 100 Foot-Pounds, Working Torque 135 Newton Meter, Length 10 In, Brown, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews