BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Torque Socket, 21 MM, 80 Ft-Lbs

WESTWARD| Zoro #: G0651007| Mfr #: 2HLD1

$25.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: -Includes: -Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651007 Mfr #: 2HLD1
Number of Pieces: -Includes: -
Color: OrangeType: -
Size: 21mmFor Use With: Impact Wrench
Length (In.): 10Item: Torque Socket
Torque (Foot-Pounds): 80Drive Size (In.): 1/2
Material: SteelWorking Torque (Newton Meter): 110.0
Country of Origin (subject to change): United States

Description

Torque Socket, For Use With Impact Wrench, Drive Size 1/2 In, Size 21 MM, Torque 80 Foot-Pounds, Working Torque 110 Newton Meter, Length 10 In, Orange, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews