KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Torque Socket, 3/4 In-19 MM, 100 Ft-Lbs

WESTWARD| Zoro #: G0413384| Mfr #: 2HLC9

$26.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Torque Socket
Size: 3/4" - 19mm
Working Torque (Newton Meter): 135.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0413384 Mfr #: 2HLC9
Item: Torque SocketSize: 3/4" - 19mm
Working Torque (Newton Meter): 135.0Length (In.): 10
For Use With: Impact WrenchTorque (Foot-Pounds): 100
Color: GrayDrive Size (In.): 1/2
Material: steelCountry of Origin (subject to change): United States

Description

Torque Socket, For Use With Impact Wrench, Drive Size 1/2 In, Size 3/4 In - 19MM, Torque 100 Foot-Pounds, Working Torque 135 Newton Meter, Length 10 In, Gray, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews