Torque Socket, 3/4 In-19MM, 80 Ft-Lbs

WESTWARD| Zoro #: G2389931| Mfr #: 2HLD3

$26.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueLength (In.): 10Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389931 Mfr #: 2HLD3
Color: BlueLength (In.): 10
Material: SteelNumber of Pieces: -
Size: 3/4" - 19mmFor Use With: Impact Wrench
Working Torque (Newton Meter): 110.0Item: Torque Socket
Drive Size (In.): 1/2Type: -
Torque (Foot-Pounds): 80Includes: -
Country of Origin (subject to change): United States

Description

Torque Socket, For Use With Impact Wrench, Drive Size 1/2 In, Size 3/4 In - 19MM, Torque 80 Foot-Pounds, Working Torque 110 Newton Meter, Length 10 In, Blue, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews