LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Torque Socket, Extension, 100 Ft-Lbs

WESTWARD| Zoro #: G1469842| Mfr #: 2HLD7

$46.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469842 Mfr #: 2HLD7
Material: steelDrive Size (In.): 1/2
Torque (Foot-Pounds): 100Length (In.): 9-1/4
Item: Torque ExtensionColor: Gray
Working Torque (Newton Meter): 135.0Country of Origin (subject to change): United States

Product Description

Torque Socket, Extension, For Use With Impact Wrench, Drive Size 1/2 In, Torque 100 Foot-Pounds, Working Torque 135 Newton Meter, Length 9 1/4 In, Gray, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.