DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Torque Socket, Extension, 120 Ft-Lbs

WESTWARD| Zoro #: G1027187| Mfr #: 2HLD9

$27.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size (In.): 1/2
Torque (Foot-Pounds): 120
For Use With: Impact Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027187 Mfr #: 2HLD9
Drive Size (In.): 1/2Torque (Foot-Pounds): 120
For Use With: Impact WrenchColor: White
Material: steelItem: Torque Extension
Length (In.): 9-1/4Working Torque (Newton Meter): 160.0
Country of Origin (subject to change): United States

Description

Torque Socket, Extension, For Use With Impact Wrench, Drive Size 1/2 In, Torque 120 Foot-Pounds, Working Torque 160 Newton Meter, Length 9 1/4 In, White, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews