Torque Socket, Extension, 140 Ft-Lbs

WESTWARD| Zoro #: G0247466| Mfr #: 2HLE1

$53.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0247466 Mfr #: 2HLE1
Material: steelWorking Torque (Newton Meter): 190.0
Drive Size (In.): 1/2Torque (Foot-Pounds): 140
Length (In.): 9-1/4Item: Torque Extension
Color: AquaCountry of Origin (subject to change): United States

Product Description

Torque Socket, Extension, For Use With Impact Wrench, Drive Size 1/2 In, Torque 140 Foot-Pounds, Working Torque 190 Newton Meter, Length 9 1/4 In, Aqua, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.