BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Torque Socket, Extension, 250 Ft-Lbs

WESTWARD| Zoro #: G1378237| Mfr #: 2HLB6

$60.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowLength (In.): 13-1/4Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378237 Mfr #: 2HLB6
Color: YellowLength (In.): 13-1/4
Material: SteelNumber of Pieces: -
Size: -For Use With: Impact Wrench
Working Torque (Newton Meter): 340.0Item: Torque Socket
Drive Size (In.): 3/4Type: Extension
Torque (Foot-Pounds): 250Includes: -
Country of Origin (subject to change): United States

Description

Torque Socket, Extension, For Use With Impact Wrench, Drive Size 3/4 In, Torque 250 Foot-Pounds, Working Torque 340 Newton Meter, Length 13 1/4 In, Yellow, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews