Torque Socket, Extension, 475 Ft-Lbs

WESTWARD| Zoro #: G1652113| Mfr #: 2HLB5

$107.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1652113 Mfr #: 2HLB5
Material: steelWorking Torque (Newton Meter): 640.0
Drive Size (In.): 3/4Torque (Foot-Pounds): 475
Length (In.): 13-1/4Type: Extension
Item: Torque SocketColor: yellow
Country of Origin (subject to change): United States

Product Description

Torque Socket, Extension, For Use With Impact Wrench, Drive Size 3/4 In, Torque 475 Foot-Pounds, Working Torque 640 Newton Meter, Length 13 1/4 In, Yellow, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.