15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Torque Socket, Extension, 475 Ft-Lbs

WESTWARD| Zoro #: G0724062| Mfr #: 2HLC1

$64.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0724062 Mfr #: 2HLC1
Material: SteelDrive Size (In.): 1
Torque (Foot-Pounds): 475Length (In.): 13-1/4
Item: Torque SocketColor: Yellow
Type: ExtensionNumber of Pieces: -
Includes: -Size: -
Working Torque (Newton Meter): 640.0Country of Origin (subject to change): United States

Product Description

Torque Socket, Extension, For Use With Impact Wrench, Drive Size 1 In, Torque 475 Foot-Pounds, Working Torque 640 Newton Meter, Length 13 1/4 In, Yellow, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.